Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

V-Gard Hard Hat, Front Brim, Fastrac, Orange

MSA | Zoro #: G0004462 | Mfr #: 475361

$ 10.09 /ea

qty
Orders over $50.00 ship free. Details. Standard ground shipping.
  • Details:
  • Color: Orange
  • Includes: Hard Hat, Suspension, Instructions
  • Shell Material - Head Protection: Polyethylene
  • View Full Product Details
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Msa #475361 Specifications

Zoro #: G0004462 Mfr #: 475361
Color: Orange Includes: Hard Hat, Suspension, Instructions
Shell Material - Head Protection: Polyethylene CSA Class: E
Venting: No Graphics: None
Hard Hat ANSI Class: E Shell Material: Polyethylene
Hard Hat Suspension: 4 pt. Ratchet Series: V-Gard
Hard Hat ANSI Type: 1 Hard Hat Style: Cap
Standards: ANSI/ISEA Z89.1-2014, CSA Z94.1-2015 Fits Hat Size: 6-1/2" to 8"
Head Protection Venting: No Item: Hard Hat
Accessory Slots: Yes Hard Hat Sub-Category: Hard Hats Without Graphics
CSA Type: 1 Country of Origin (subject to change): United States

Description

When being used, the hard hat headbands and chin and neck straps should be adjusted for a comfortable fit. Liners or sweatbands can be added for warmth or cooling. Take a look at the features for Msa Hard Hat. Color: Orange, Hard Hat Style: Front Brim.

Reviews