Keep Out the Cold! 20% OFF We’re here to help! Call (855) 289-9676

Hard Hat, FrtBrim, Slotted, PinLk, Red

MSA | Zoro #: G0004365 | Mfr #: 463947

$ 6.38 /ea

qty
Orders over $50.00 ship free. Details. Standard ground shipping.
Sign up for Zmail and get 15% off your first order.
Sign Up Now

Specifications

Zoro #: G0004365 Mfr #: 463947
Color: Red Venting: No
Fits Hat Size: One Size Fits Most Includes: Hard Hat, Suspension, Instructions
Accessory Slots: Yes Item: Hard Hat
Hard Hat Sub-Category: Hard Hats Without Graphics Shell Material: Polyethylene
Standards: ANSI Z89.1-2014, CSA Z94.1-2015 Hard Hat ANSI Class: C, E
Hard Hat ANSI Type: 1 CSA Type: 1
Graphics: None Hard Hat Suspension: 4 pt. Pinlock
CSA Class: E Hard Hat Style: Front Brim
Country of Origin (subject to change): United States

Description

Hard Hat, Hard Hat Style Front Brim, Hard Hat ANSI Type 1, Hard Hat ANSI Class C, E, Series V-Gard(R), Graphics None, Hard Hat Suspension 4 pt. Pinlock, Color Red, Fits Hat Size One Size Fits Most, Shell Material - Head Protection Polyethylene, Accessory Slots Yes, Head Protection Venting No, Standards ANSI Z89.1-2014, CSA Z94.1-2015. The MSA V-Gard Helmet, with its distinctive trademark & design, is aworld recognized brand known for comfort, quality, and durability. MSA hassold well over 100 million V-Gard Helmets since its introduction – so manyin fact, that the iconic & design has been a mainstay for many years oneven the toughest worksites. When you want the best comfort, quality anddurability worn by millions across the globe, you need to buy the originalMSA V-Gard Helmet, settle for nothing less.These V-Gard Protective Caps are part of the same family of products and accessories recognized as the best-selling in North America. Polyethylene shell and self-adjusting crown straps provide comfortable, lightweight protection.

Reviews