Hard Hat, C, E, Red/White/Blue, 4pt Ratchet

MSA| Zoro #: G1186963| Mfr #: 10052945

$27.05 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Hard Hat Style: Front Brim
CSA Type: 1
CSA Class: E
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1186963 Mfr #: 10052945
Hard Hat Style: Front BrimCSA Type: 1
CSA Class: EGraphics: American Flag
Fits Hat Size: 6-1/2 to 8Venting: No
Hard Hat ANSI Type: 1Hard Hat ANSI Class: C, E
Color: RedShell Material: Polyethylene
Series: V-Gard Freedom SeriesHard Hat Sub-Category: Hard Hats With Patriotic Graphics
Accessory Slots: YesStandards: ANSI/ISEA Z89.1-2014 Class E, CSA Z94.1-2005 Class E
Hard Hat Suspension: 4 pt. RatchetItem: Hard Hat
Country of Origin (subject to change): United States

Product Description

Hard Cap, American Stars And Stripes, Slotted, Color Red/White/Blue, Ratchet Suspension, Polyethylene Shell/Suspension, Slots Make It Easy to Attach Accessories Such as Hearing Protection, Size 6 1/2 to 8 Inch, Replacement Suspension G0439826, Standards ANSI Z89.1-2003, Class E

Product Reviews