Hard Hat, FullBrim, USFlag Stars/Stripes

MSA| Zoro #: G1946025| Mfr #: 10071157

$34.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Shell Material: Polyethylene
Graphics: American Flag
Standards: ANSI/ISEA Z89.1-2014 Class E, CSA Z94.1-2005 Class E
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1946025 Mfr #: 10071157
Shell Material: PolyethyleneGraphics: American Flag
Standards: ANSI/ISEA Z89.1-2014 Class E, CSA Z94.1-2005 Class EVenting: No
Includes: Hard Hat, Suspension, InstructionsCSA Class: E
CSA Type: 1Hard Hat Style: Full Brim
Hard Hat ANSI Type: 1Hard Hat Sub-Category: Hard Hats With Patriotic Graphics
Color: RedHard Hat ANSI Class: C, E
Series: V-Gard Freedom SeriesHard Hat Suspension: 4 pt. Ratchet
Accessory Slots: NoFits Hat Size: 6-1/2 to 8
Country of Origin (subject to change): United States

Description

Hard Hat, Type Freedom Series(TM), Non-Slotted, Style American Flag With Stars And Stripes, Color Red/White/Blue, Fas-Trac(R) Ratchet Suspension, Replacement Suspension G0439826, Material Polyethylene, Size 6 1/2 to 8 In, Standards ANSI Z89.1-2003, For Type I Helmet (Class E)

Reviews