Msa Safety
Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Red
Mfr # 10052947
Zoro # G2302151
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Protection Style Front Brim
- Head Protection Material Polyethylene
- Fits Hat Size 6-1/2 to 8
- Series V-Gard Freedom Series
- Suspension Adjustment Type Ratchet
Explore More Products
- MSA SAFETY Full Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Bright Lime Green 815562
- MSA SAFETY Front Brim Hard Hat, Type 2, Class E, Ratchet (4-Point), Yellow C217093
- MSA SAFETY Front Brim Hard Hat, Type 1, Class G, Ratchet (4-Point), Yellow 486959
- MSA SAFETY Full Brim Full Brim Cooling Helmet, Type 1, Class C 10215834
- MSA SAFETY V-Gard Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Orange 475361
- MSA SAFETY Full Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Yellow 454730
- MSA SAFETY SAFETY WORKS SWX00358 Hard Hat, 4Point Textile Suspension, HDPE Shell, White, Class E SWX00358-01
- MSA SAFETY Front Brim Hard Hat, Type 1, Class E, One-Touch (4-Point), Hi-Vis Orange 10102195
- MSA SAFETY Front Brim Hard Hat, Ratchet (4-Point), Black 495851
- FIBRE-METAL BY HONEYWELL Front Brim Hard Hat, Type 1, Class G, Ratchet (8-Point), Orange E2QRW03A000
- 3M HARD HAT PINLOCK WHITE CHHWH1-V-12-DC
- Msa Safety Head Protection