Save 20% on Cleaning Supplies We’re here to help! Call (855) 289-9676

Hard Hat, FullBrim, Slotted, PinLk, White

MSA | Zoro #: G0009904 | Mfr #: 454733

$ 11.32 /ea

qty
Orders over $50.00 ship free. Details. Standard ground shipping.
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Msa #454733 Specifications

Zoro #: G0009904 Mfr #: 454733
Accessory Slots: Yes Head Protection Venting: No
Series: V-Gard Hard Hat Sub-Category: Hard Hats Without Graphics
Hard Hat ANSI Type: 1 Includes: Hard Hat, Suspension, Instructions
CSA Class: E Hard Hat Style: Full Brim
CSA Type: 1 Fits Hat Size: 6-1/2" to 8"
Venting: No Color: White
Graphics: None Item: Hard Hat
Shell Material: Polyethylene Shell Material - Head Protection: Polyethylene
Standards: ANSI/ISEA Z89.1-2014, CSA Z94.1-2005 Hard Hat Suspension: 4 pt. Pinlock
Hard Hat ANSI Class: C, E Country of Origin (subject to change): United States

Description

Choose from Zoro Select, MSA, Proto, ERB Safety, Bullard and others for all your hard hat needs. Take a look at the features for Msa Hard Hat. Color: White, Hard Hat Style: Full Brim.

Reviews