Save 20% on Multiple Categories We’re here to help! Call (855) 289-9676

V-Gard Hard Hat, FrtBrim, Slotted, PinLk, White

MSA | Zoro #: G0004374 | Mfr #: 463942

$ 6.95 /ea

qty
Orders over $50.00 ship free. Details. Standard ground shipping.
  • Details:
  • Hard Hat ANSI Class: C, E
  • Standards: ANSI/ISEA Z89.1-2014, CSA Z94.1-2015
  • Hard Hat Suspension: 4 pt. Pinlock
  • View Full Product Details
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Specifications

Zoro #: G0004374 Mfr #: 463942
Hard Hat ANSI Class: C, E Standards: ANSI/ISEA Z89.1-2014, CSA Z94.1-2015
Hard Hat Suspension: 4 pt. Pinlock CSA Class: E
Accessory Slots: Yes Graphics: None
Venting: No Hard Hat Style: Cap
Head Protection Venting: No Fits Hat Size: 6-1/2" to 8"
Item: Hard Hat Hard Hat ANSI Type: 1
Hard Hat Sub-Category: Hard Hats Without Graphics CSA Type: 1
Includes: Hard Hat, Suspension, Instructions Shell Material - Head Protection: Polyethylene
Series: V-Gard Shell Material: Polyethylene
Color: White Country of Origin (subject to change): United States

Description

It is mandatory that all hard hats comply with ANSI Z89.1, American National Standard for Personal Protection - Protective Headwear for Industrial Workers - Requirements. Take a look at the features for Msa Hard Hat. Color: White, Hard Hat Style: Front Brim.

Reviews