STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

Hard Hat, FrtBrim, Slotted, Rtcht, White

MSA| Zoro #: G0243214| Mfr #: 475385

$29.24 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
CSA Class: E
Fits Hat Size: 6-1/2 to 8
Standards: ANSI/ISEA Z89.1-2014 Class E, CSA Z94.1-2005 Class E
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0243214 Mfr #: 475385
CSA Class: EFits Hat Size: 6-1/2 to 8
Standards: ANSI/ISEA Z89.1-2014 Class E, CSA Z94.1-2005 Class EHard Hat ANSI Class: E
CSA Type: 1Hard Hat Suspension: 4 pt. Ratchet
Hard Hat Style: Front BrimItem: Hard Hat
Venting: NoHard Hat ANSI Type: 1
Accessory Slots: YesShell Material: Polycarbonate
Includes: Hard Hat, Suspension, InstructionsGraphics: None
Series: TopgardColor: White
Hard Hat Sub-Category: Hard Hats Without GraphicsCountry of Origin (subject to change): United States

Description

Hard Hat, Hard Hat Style Front Brim, Hard Hat ANSI Type 1, Hard Hat ANSI Class E, TopGard Series, Graphics None, Hard Hat Suspension 4 pt. Ratchet, Color White, Fits Hat Size 6-1/2 to 8, Shell Material Polycarbonate, Accessory Slots Yes, Head Protection Venting No, Standards ANSI/ISEA Z89.1-2014 Class E, CSA Z94.1-2005 Class E, CSA Type 1, CSA Class E, Includes Hard Hat, Suspension, Instructions

Reviews