Save 20% on Multiple Categories We’re here to help! Call (855) 289-9676

Hard Hat, FrtBrim, Slotted, 4Rtcht, Yellow

MSA | Zoro #: G0010105 | Mfr #: 10074069

$ 13.22 /ea

qty
Orders over $50.00 ship free. Details. Standard ground shipping.
  • Details:
  • Hard Hat ANSI Class: C, E
  • Standards: ANSI Z89.1-2014, CSA Z94.1-2015
  • Hard Hat Suspension: 4 pt. Ratchet
  • View Full Product Details
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Specifications

Zoro #: G0010105 Mfr #: 10074069
Hard Hat ANSI Class: C, E Standards: ANSI Z89.1-2014, CSA Z94.1-2015
Hard Hat Suspension: 4 pt. Ratchet CSA Class: E
Accessory Slots: Yes Graphics: None
Venting: No Hard Hat Style: Front Brim
Head Protection Venting: No Fits Hat Size: 6-1/2 to 8
Item: Hard Hat Hard Hat ANSI Type: 1
Hard Hat Sub-Category: Hard Hats Without Graphics CSA Type: 1
Includes: Hard Hat, Suspension, Instructions Shell Material - Head Protection: Polyethylene
Shell Material: Polyethylene Color: Yellow
Country of Origin (subject to change): United States

Description

Hard Hat, Hard Hat Style Front Brim, Hard Hat ANSI Type 1, Hard Hat ANSI Class C, E, Series SmoothDome(R), Graphics None, Hard Hat Suspension 4 pt. Ratchet, Color Yellow, Fits Hat Size 6-1/2 to 8, Shell Material - Head Protection Polyethylene, Accessory Slots Yes, Head Protection Venting No, Standards ANSI Z89.1-2014, CSA Z94.1-2015. The SmoothDome Slotted Caps are welcomed by welders for their smooth crown and light weight. The SmoothDome offers comfortable head protection for workers in industries who need head protection from small falling objects.

Reviews