20% Off 10 Categories We’re here to help! Call (855) 289-9676

Hard Hat, FrtBrim, Slotted, 4Rtcht, Yellow

MSA | Zoro #: G0010141 | Mfr #: 804939

$ 52.95 /ea

qty
This item ships free. Details. Standard ground shipping.
  • Details:
  • Color: Yellow
  • Includes: Hard Hat, Suspension, Instructions
  • Shell Material - Head Protection: Polyethylene
  • View Full Product Details
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Specifications

Zoro #: G0010141 Mfr #: 804939
Color: Yellow Includes: Hard Hat, Suspension, Instructions
Shell Material - Head Protection: Polyethylene CSA Class: E
Venting: No Graphics: None
Hard Hat ANSI Class: C, E Shell Material: Polyethylene
Hard Hat Suspension: 4 pt. Ratchet Hard Hat Sub-Category: Hard Hats Without Graphics
Hard Hat ANSI Type: 2 Hard Hat Style: Front Brim
Fits Hat Size: 6-1/2 to 8 Head Protection Venting: No
Item: Hard Hat CSA Type: I
Accessory Slots: Yes Standards: ANSI Z89.1-2014, CSA Z94.1-2015
Country of Origin (subject to change): United States

Description

Hard Hat, Hard Hat Style Front Brim, Hard Hat ANSI Type 2, Hard Hat ANSI Class C, E, Series Vanguard(TM), Graphics None, Hard Hat Suspension 4 pt. Ratchet, Color Yellow, Fits Hat Size 6-1/2 to 8, Shell Material - Head Protection Polyethylene, Accessory Slots Yes, Head Protection Venting No, Standards ANSI Z89.1-2014, CSA Z94.1-2015. Vanguard Protective Caps are designed to provide limited impact and penetration protection in the event of a top or lateral blow to the head. These caps are comfortable and lightweight.

Reviews