Save up to 25% on Safety Essentials! We’re here to help! Call (855) 289-9676
0 Cart

Hard Hat, FrtBrim, Slotted, Rtcht, Blue

MSA | Zoro #: G0010227 | Mfr #: 486963

$ 37.19 /ea

qty
Orders over $50.00 ship free. Details. Standard ground shipping.
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Msa #486963 Specifications

Zoro #: G0010227 Mfr #: 486963
Series: Thermalgard Hard Hat ANSI Class: C, G
Hard Hat ANSI Type: 1 Hard Hat Suspension: 4 pt. Ratchet
Hard Hat Sub-Category: Hard Hats Without Graphics Shell Material: Glass-Reinforced Nylon
Fits Hat Size: 6-1/2" to 8" Venting: No
CSA Class: G Standards: ANSI/ISEA Z89.1-2014 Class G, CSA Z94.1-2005 Class G
Graphics: None Head Protection Venting: No
CSA Type: 1 Color: Blue
Hard Hat Style: Cap Accessory Slots: Yes
Includes: Hard Hat, Suspension, Instructions Shell Material - Head Protection: Glass-Reinforced Nylon
Item: Hard Hat Country of Origin (subject to change): United States

Description

This hard hat from MSA offers protection and comfort for those working in construction or industrial environments.This blue thermalgard front brim hard hat has a 4 pt. ratchet suspension.The shell is made of glass-reinforced nylon. Standards include: ANSI/ISEA Z89.1-2014 Class G, CSA Z94.1-2005 Class G. When workers need a helmet with elevated temperature capability, the Thermalgard Protective Cap provides protection in a high-strength, smooth crown helmet. The glass-reinforced nylon shell has a beaded edge for improved rigidity. Slots in the cap allow for mounting hearing protection muffs, welding shields, and faceshields.

Reviews