Hard Hat w/ Lamp Bracket and Cord Holder

MSA| Zoro #: G2284886| Mfr #: 460389

$98.37 /ea

This item ships free. Details.Standard ground shipping.
Details:
Shell Material: Phenolic
Graphics: None
Standards: ANSI/ISEA Z89.1-2009, CSA Z94.1-2005
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2284886 Mfr #: 460389
Shell Material: PhenolicGraphics: None
Standards: ANSI/ISEA Z89.1-2009, CSA Z94.1-2005Venting: No
Includes: Hard Hat, Suspension, InstructionsCSA Class: E
CSA Type: 1Hard Hat Style: Full Brim
Hard Hat ANSI Type: 1Hard Hat Sub-Category: Hard Hat Combination Kits
Color: BrownHard Hat ANSI Class: C, G
Series: SkullgardHard Hat Suspension: 4 pt. Pinlock
Accessory Slots: NoFits Hat Size: 6-1/2 to 8
Country of Origin (subject to change): United States

Description

Hard Hat with Lamp Bracket and Cord Holder, Hard Hat Style Full Brim, Hard Hat ANSI Type 1, Hard Hat ANSI Class C, G, Skullgard Series, Graphics None, Hard Hat Suspension 4 pt. Pinlock, Color Natural Tan, Fits Hat Size 6 1/2 to 8, Shell Material Phenolic, Accessory Slots No, Venting No, Standards ANSI/ISEA Z89.1-2009, CSA Z94.1-2005

Reviews