Hard Hat w/ Lamp Bracket and Cord Holder

MSA| Zoro #: G0531002| Mfr #: 460409

$114.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
CSA Class: E
Fits Hat Size: 6-1/2 to 8
Standards: ANSI/ISEA Z89.1-2009, CSA Z94.1-2005
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0531002 Mfr #: 460409
CSA Class: EFits Hat Size: 6-1/2 to 8
Standards: ANSI/ISEA Z89.1-2009, CSA Z94.1-2005Hard Hat ANSI Class: C, G
CSA Type: 1Hard Hat Suspension: 4 pt. Pinlock
Hard Hat Style: Front BrimItem: Hard Hat
Venting: NoHard Hat ANSI Type: 1
Accessory Slots: NoShell Material: Phenolic
Includes: Hard Hat, Suspension, InstructionsGraphics: None
Series: SkullgardColor: Brown
Hard Hat Sub-Category: Hard Hat Combination KitsCountry of Origin (subject to change): United States

Description

Hard Hat with Lamp Bracket and Cord Holder, Hard Hat Style Front Brim, Hard Hat ANSI Type 1, Hard Hat ANSI Class C, G, Skullgard Series, Graphics None, Hard Hat Suspension 4 pt. Pinlock, Color Natural Tan, Fits Hat Size 6 1/2 to 8, Shell Material Phenolic, Accessory Slots No, Venting No, Standards ANSI/ISEA Z89.1-2009, CSA Z94.1-2005

Reviews