LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

Hard Hat, FrtBrim, NonSlotted, Rtcht, White

MSA| Zoro #: G0157272| Mfr #: 475396

$77.01 /ea

This item ships free. Details.Standard ground shipping.
Details:
Standards: ANSI/ISEA Z89.1-2014 Class G
Shell Material: Phenolic
Graphics: None
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0157272 Mfr #: 475396
Standards: ANSI/ISEA Z89.1-2014 Class GShell Material: Phenolic
Graphics: NoneVenting: No
Includes: Hard Hat, Suspension, InstructionsHard Hat Style: Front Brim
Hard Hat ANSI Type: 1Hard Hat Sub-Category: Hard Hats Without Graphics
Color: WhiteHard Hat ANSI Class: G
Series: SkullgardHard Hat Suspension: 4 pt. Ratchet
Accessory Slots: NoFits Hat Size: 6-1/2 to 8
Country of Origin (subject to change): United States

Description

Hard Cap, Color White, Ratchet Suspension, Size Standard 6 1/2 to 8 Inch, Resin Impregnated Textile, Replacement Suspension G0256365, For Steel Mills and Other Heavy Industries, Standards ANSI Z89.1-2003 Class G

Reviews