Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Skullgard Hard Hat, FullBrim, NonSlotted, White

  • Zoro #: G0160334
  • Mfr #: 475408
$104.68
  • Series: Skullgard
  • Head Protection Suspension Type: Ratchet (4-Point)
  • Fits Hat Size: 6-1/2" to 8"
See full product details
This item ships free.

Msa #475408 Specifications

  • Zoro #: G0160334
  • Mfr #: 475408
Series: Skullgard Head Protection Suspension Type: Ratchet (4-Point)
Fits Hat Size: 6-1/2" to 8" Hard Hat Style: Full Brim
Standards: ANSI/ISEA Z89.1-2014 Number of Suspension Points: 4
Hard Hat ANSI Type: 1 Includes: Hard Hat, Suspension, Instructions
Graphics: None Shell Material: Phenolic
Accessory Slots: No Head Protection Style: Full Brim
Hard Hat Sub-Category: Hard Hats Without Graphics ANSI Classification: Type 1, Class G
Head Protection Venting: No Shell Material - Head Protection: Phenolic
Hard Hat ANSI Class: C, G ANSI Electrical Class: C, G
Color: White Suspension Adjustment Type: Ratchet
Head Protection Graphics: No Graphics Item: Hard Hat
Hard Hat Suspension: 4 pt. Ratchet ANSI Impact Type: 1
Head Protection Material: Phenolic Venting: No
High Visibility: No Head Protection Brand: MSA
Application: General Purpose Accessory Mounting Options: None
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Optional, specialty hard hats include those with miner's light attachments, reflective stripe for night work, face shields for welders, and attachments for visors or earmuffs. Take a look at the features for Msa Hard Hat. Color: White, Hard Hat Style: Full Brim.

Reviews of Msa #475408