Save 20% on Multiple Categories We’re here to help! Call (855) 289-9676

Hard Hat, FrtBrim, Slotted, Rtcht, White

MSA | Zoro #: G0010202 | Mfr #: 486960

$ 30.25 /ea

qty
Orders over $50.00 ship free. Details. Standard ground shipping.
  • Details:
  • Color: White
  • Includes: Hard Hat, Suspension, Instructions
  • Shell Material - Head Protection: Glass-Reinforced Nylon
  • View Full Product Details
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Specifications

Zoro #: G0010202 Mfr #: 486960
Color: White Includes: Hard Hat, Suspension, Instructions
Shell Material - Head Protection: Glass-Reinforced Nylon CSA Class: G
Venting: No Graphics: None
Hard Hat ANSI Class: C, G Shell Material: Glass-Reinforced Nylon
Hard Hat Suspension: 4 pt. Ratchet Series: Thermalgard
Hard Hat ANSI Type: 1 Hard Hat Style: Cap
Standards: ANSI/ISEA Z89.1-2014 Class G, CSA Z94.1-2005 Class G Fits Hat Size: 6-1/2" to 8"
Head Protection Venting: No Item: Hard Hat
Accessory Slots: Yes Hard Hat Sub-Category: Hard Hats Without Graphics
CSA Type: 1 Country of Origin (subject to change): United States

Description

From MSA, this hard hat is essential for users working in areas where there is potential for injury to the head from falling objects.This white thermalgard front brim hard hat comes with 4 pt. ratchet suspension.The shell is made of glass-reinforced nylon. Standards include: ANSI/ISEA Z89.1-2014 Class G, CSA Z94.1-2005 Class G. When workers need a helmet with elevated temperature capability, the Thermalgard Protective Cap provides protection in a high-strength, smooth crown helmet. The glass-reinforced nylon shell has a beaded edge for improved rigidity. Slots in the cap allow for mounting hearing protection muffs, welding shields, and faceshields.

Reviews