Save 20% on Select Brands We’re here to help! Call (855) 289-9676
Cart

V-Gard Hard Hat, FrtBrim, Slotted, 6Rtcht, Green

MSA | Zoro #: G0010035 | Mfr #: 10034032

$16.49 /ea

Sign up for Zmail and get 15% off your first order
qty Quantity
Orders over $50.00 ship free. Details. Standard ground shipping.
Orders over $50.00 ship free. Details.
Details:Key Features
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Msa #10034032 Specifications

Zoro #: G0010035 Manufacturer #: 10034032
Series: V-Gard 500 Includes: Hard Hat, Suspension, Instructions
Fits Hat Size: 6-1/2" to 8" Accessory Slots: Yes
Venting: Yes Shell Material - Head Protection: Polyethylene
Graphics: None Hard Hat ANSI Class: C
Color: Green Hard Hat Style: Cap
Hard Hat ANSI Type: 1 Hard Hat Sub-Category: Hard Hats Without Graphics
Head Protection Venting: Yes Number of Suspension Points: 6
Item: Hard Hat Shell Material: Polyethylene
Standards: ANSI Z89.1-2014, CSA Z94.1-2015 Country of Origin (subject to change): United States

Description

Choose from Zoro Select, MSA, Proto, ERB Safety, Bullard and others for all your hard hat needs. Here are some important details for Msa Hard Hat. Color: Green, Hard Hat Style: Front Brim.

Reviews of Msa #10034032