Save 20% on Multiple Categories We’re here to help! Call (855) 289-9676

V-Gard Hard Hat, FrtBrim, Slotted, 4Rtcht, White

MSA | Zoro #: G0010017 | Mfr #: 10034018

$ 9.87 /ea

qty
Orders over $50.00 ship free. Details. Standard ground shipping.
  • Details:
  • Color: White
  • Includes: Hard Hat, Suspension, Instructions
  • Shell Material - Head Protection: Polyethylene
  • View Full Product Details
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Specifications

Zoro #: G0010017 Mfr #: 10034018
Color: White Includes: Hard Hat, Suspension, Instructions
Shell Material - Head Protection: Polyethylene Venting: Yes
Number of Suspension Points: 4 Hard Hat ANSI Class: C
Shell Material: Polyethylene Hard Hat Suspension: 4 pt. Ratchet
Hard Hat Sub-Category: Hard Hats Without Graphics Series: V-Gard 500
Hard Hat ANSI Type: 1 Hard Hat Style: Cap
Standards: ANSI/ISEA Z89.1-2014, CSA Z94.1-2015 Fits Hat Size: 6-1/2" to 8"
Head Protection Venting: Yes Item: Hard Hat
Accessory Slots: Yes Graphics: None
Country of Origin (subject to change): United States

Description

Under the hard hat, the suspension system inside the hat is designed to help absorb and dissipate impact should anything fall on it. Take a look at the features for Msa Hard Hat. Color: White, Hard Hat Style: Front Brim.

Reviews