Hard Hat w/ Lamp Bracket and Cord Holder

MSA| Zoro #: G1544934| Mfr #: 460069

$28.87 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Shell Material: Polyethylene
Graphics: None
Standards: ANSI/ISEA Z89.1-2009, CSA Z94.1-2005
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1544934 Mfr #: 460069
Shell Material: PolyethyleneGraphics: None
Standards: ANSI/ISEA Z89.1-2009, CSA Z94.1-2005Venting: No
Includes: Hard Hat, Suspension, InstructionsCSA Class: E
CSA Type: 1Hard Hat Style: Full Brim
Hard Hat ANSI Type: 1Hard Hat Sub-Category: Hard Hat Combination Kits
Color: WhiteHard Hat ANSI Class: C
Series: V-GardHard Hat Suspension: 4 pt. Pinlock
Accessory Slots: YesFits Hat Size: 6-1/2 to 8
Country of Origin (subject to change): United States

Description

Hard Hat with Lamp Bracket and Cord Holder, Hard Hat Style Full Brim, Hard Hat ANSI Type 1, Hard Hat ANSI Class C, V-Gard Series, Graphics None, Hard Hat Suspension 4 pt. Ratchet, Color White, Fits Hat Size 6 1/2 to 8, Shell Material Polyethylene, Accessory Slots Yes, Venting No, Standards ANSI/ISEA Z89.1-2009, CSA Z94.1-2005

Reviews