Save 20% on Multiple Categories We’re here to help! Call (855) 289-9676

V-Gard Hard Hat, FrtBrim, Slotted, 6Rtcht, Yellow

MSA | Zoro #: G0010071 | Mfr #: 10034029

$ 16.01 /ea

qty
Orders over $50.00 ship free. Details. Standard ground shipping.
  • Details:
  • Color: Yellow
  • Includes: Hard Hat, Suspension, Instructions
  • Shell Material - Head Protection: Polyethylene
  • View Full Product Details
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Specifications

Zoro #: G0010071 Mfr #: 10034029
Color: Yellow Includes: Hard Hat, Suspension, Instructions
Shell Material - Head Protection: Polyethylene Venting: Yes
Hard Hat ANSI Class: C Shell Material: Polyethylene
Hard Hat Suspension: 6 pt. Ratchet Hard Hat Sub-Category: Hard Hats Without Graphics
Series: V-Gard 500 Hard Hat ANSI Type: 1
Hard Hat Style: Cap Standards: ANSI Z89.1-2014, CSA Z94.1-2015
Fits Hat Size: 6-1/2" to 8" Head Protection Venting: Yes
Item: Hard Hat Accessory Slots: Yes
Graphics: None Country of Origin (subject to change): United States

Description

This hard hat from MSA is a great choice for workplace environments such as industrial or construction sites to protect the head from injury due to falling objects, impact, debris, or rain.This yellow v-gard 500 front brim hard hat has a 6 pt. ratchet suspension.The shell is made of polyethylene. Standards include: ANSI/ISEA Z89.1-2014 Class C. The MSA V-Gard Helmet, with its distinctive trademark & design, is a world recognized brand known for comfort, quality, and durability. MSA has sold well over 100 million V-Gard Helmets since its introduction – so many in fact, that the iconic & design has been a mainstay for many years on even the toughest worksites. When you want the best comfort, quality and durability worn by millions across the globe, you need to buy the original MSA V-Gard Helmet, settle for nothing less.

Reviews