BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

V-Gard Hard Hat, Front Brim, Fastrac, Hi-Vis Orng

MSA| Zoro #: G0004444| Mfr #: 488146

$11.79 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Series: V-GardGraphics: NoneShell Material: Polyethylene
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0004444 Mfr #: 488146
Series: V-GardGraphics: None
Shell Material: PolyethyleneColor: Orange
Accessory Slots: YesIncludes: Hard Hat, Suspension, Instructions
Hard Hat ANSI Class: EHard Hat ANSI Type: 1
CSA Type: 1Fits Hat Size: 6-1/2 to 8
Venting: NoCSA Class: E
Item: Hard HatHard Hat Style: Front Brim
Hard Hat Suspension: 4 pt. RatchetStandards: ANSI Z89.1-2014, CSA Z94.1-2015
Hard Hat Sub-Category: Hard Hats Without GraphicsCountry of Origin (subject to change): United States

Description

Hard Hat, Hard Hat Style Front Brim, Hard Hat ANSI Type 1, Hard Hat ANSI Class E, V-Gard Series, Graphics None, Hard Hat Suspension 4 pt. Ratchet, Color B, G, GR, OR, R, W, Y, YG, Fits Hat Size 6-1/2 to 8, Shell Material Polyethylene, Accessory Slots Yes, Head Protection Venting No, Standards ANSI Z89.1-2014, CSA Z94.1-2015, CSA Type 1, CSA Class E, Includes Hard Hat, Suspension, Instructions

Reviews