Save 20% on Multiple Categories We’re here to help! Call (855) 289-9676

Hard Hat, Front Brim, Fastrac, Pink

MSA | Zoro #: G0004426 | Mfr #: 495862

$ 12.26 /ea

qty
Orders over $50.00 ship free. Details. Standard ground shipping.
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Msa #495862 Specifications

Zoro #: G0004426 Mfr #: 495862
Graphics: None Shell Material - Head Protection: Polyethylene
Venting: No Hard Hat Sub-Category: Hard Hats Without Graphics
Item: Hard Hat Hard Hat Suspension: 4 pt. Ratchet
Head Protection Venting: No Standards: ANSI Z89.1-2014, CSA Z94.1-2015
Accessory Slots: Yes CSA Type: 1
Color: Pink Hard Hat ANSI Type: 1
CSA Class: E Hard Hat Style: Front Brim
Fits Hat Size: 6-1/2 to 8 Hard Hat ANSI Class: E
Includes: Hard Hat, Suspension, Instructions Shell Material: Polyethylene
Country of Origin (subject to change): United States

Description

There are a variety of hard hat accessories to choose from, including hard hat liners and shell inserts, hard hat lights, brims with shade, chin straps, sweatbands, and more. Take a look at the features for Msa Hard Hat. Color: Pink, Hard Hat Style: Front Brim.

Reviews