Save 20% on Cleaning Supplies We’re here to help! Call (855) 289-9676

Hard Hat, FrtBrim, Slotted, 4Rtcht, White

MSA | Zoro #: G0010087 | Mfr #: 10074067

$ 12.98 /ea

qty
Orders over $50.00 ship free. Details. Standard ground shipping.
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Msa #10074067 Specifications

Zoro #: G0010087 Mfr #: 10074067
Graphics: None Shell Material - Head Protection: Polyethylene
Venting: No Hard Hat Sub-Category: Hard Hats Without Graphics
Item: Hard Hat Hard Hat Suspension: 4 pt. Ratchet
Head Protection Venting: No Standards: ANSI/ISEA Z89.1-2014, CSA Z94.1-2005
Accessory Slots: Yes CSA Type: 1
Color: White Series: SmoothDome
Hard Hat ANSI Type: 1 CSA Class: E
Hard Hat Style: Cap Fits Hat Size: 6-1/2" to 8"
Hard Hat ANSI Class: C, E Includes: Hard Hat, Suspension, Instructions
Shell Material: Polyethylene Country of Origin (subject to change): United States

Description

Reduce the force of impact with this hard hat from MSA.This white smoothdome front brim hard hat comes with 4 pt. ratchet suspension.The shell is made of polyethylene. Standards include: ANSI/ISEA Z89.1-2014 Class E, CSA Z94.1-2005 Class E. The SmoothDome Slotted Caps are welcomed by welders for their smooth crown and light weight. The SmoothDome offers comfortable head protection for workers in industries who need head protection from small falling objects.

Reviews