Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Hard Hat, Full Brim, Orange

  • Zoro #: G5234932
  • Mfr #: 496075
$17.29
  • Shell Material - Head Protection: Polyethylene
  • Series: V-Gard
  • Color: Orange
See full product details
Orders over $75 ship free.

Msa #496075 Specifications

  • Zoro #: G5234932
  • Mfr #: 496075
Shell Material - Head Protection: Polyethylene Series: V-Gard
Color: Orange Includes: Hard Hat, Suspension, Instructions
Accessory Slots: Yes ANSI Classification: Type 1, Class E
Number of Suspension Points: 4 CSA Type: 1
Head Protection Style: Full Brim Item: Hard Hat
Hard Hat ANSI Type: 1 Head Protection Material: Polyethylene
Head Protection Suspension Type: Ratchet (4-Point) Hard Hat Sub-Category: Hard Hats Without Graphics
Suspension Adjustment Type: Pinlock Hard Hat Suspension: 4 pt. Ratchet
ANSI Electrical Class: C, E Fits Hat Size: 6-1/2" to 8"
Standards: ANSI/ISEA Z89.1-2014, CSA Z94.1-2015 Graphics: None
Shell Material: Polyethylene Hard Hat ANSI Class: C, E
CSA Class: E Venting: No
Head Protection Graphics: No Graphics Head Protection Venting: No
ANSI Impact Type: 1 Hard Hat Style: Full Brim
High Visibility: No Head Protection Brand: MSA
Application: General Purpose Accessory Mounting Options: Side-Slots
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Hard Hat, ANSI Classification Type 1, Class E, Head Protection Style Full Brim, Head Protection Suspension Type Ratchet (4-Point), Head Protection Color Orange, Head Protection Graphics No Graphics, Fits Hat Size One Size Fits Most, Head Protection Material Polyethylene, Accessory Mounting Options Side-Slots, Head Protection Venting No, High Visibility No, Standards ANSI Z89.1-2014, CSA Z94.1-2015, Series V-Gard(R)

Reviews of Msa #496075