20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Hard Hat, FullBrim, Blue

MSA| Zoro #: G0009922| Mfr #: 475368

$15.24 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0009922 Mfr #: 475368
Graphics: NoneStandards: ANSI/ISEA Z89.1-2014 Class E, CSA Z94.1-2005 Class E
Item: Hard HatColor: blue
Hard Hat Suspension: 4 pt. RatchetHard Hat Style: Full Brim
CSA Class: ECSA Type: 1
Hard Hat Sub-Category: Hard Hats Without GraphicsAccessory Slots: Yes
Shell Material: PolyethyleneHard Hat ANSI Class: C, E
Venting: NoHard Hat ANSI Type: 1
Series: V-GardCountry of Origin (subject to change): United States

Product Description

This hard hat from MSA is essential in environments where head injuries are a potential hazard. This blue v-gard full brim hard hat has a 4 pt. ratchet suspension. The shell is made of polyethylene. Standards include: ANSI/ISEA Z89.1-2014 Class E, CSA Z94.1-2005 Class E.

Product Reviews