Msa Safety
Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Gray
Mfr # 475367
Zoro # G0009913
$21.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Protection Style Full Brim
- Head Protection Material Polyethylene
- Fits Hat Size 6-1/2 to 8
- Series V-Gard(R)
- Suspension Adjustment Type Ratchet
Explore More Products
- MSA SAFETY Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Red 475371
- MSA SAFETY Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Orange 10021292
- MSA SAFETY Climbing Hard Hat, Type 1, Class C, Ratchet (4-Point) 10194789
- MSA SAFETY Front Brim Hard Hat, Type 1, Class G, Pinlock (4-Point) 454621
- MSA SAFETY V-Gard Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Bright Lime Green 815565
- MSA SAFETY Climbing Hard Hat, Type 1, Class E, Ratchet (4-Point) 10194798
- MSA SAFETY Hard Hat, Ratchet (4-Point), Green 448912
- MSA SAFETY Hard Hat, Ratchet (4-Point), Orange 448911
- MSA SAFETY Full Brim Hard Hat, Ratchet (4-Point), Gray 475412
- PIP MK8 Evolution Type II Linesman Hard Hat HDPE Shell, EPS Impact Liner, Polyester Suspension, White 280-AHS240-10
- 3M Baseball SecureFit(TM) Hard Hat, Type 1, Class E, Type 1, Class G, Ratchet (4-Point) H-701SFR-UV
- Msa Safety Head Protection