Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Hard Hat, FullBrim, Hi-Viz Orange

  • Zoro #: G0009974
  • Mfr #: 10021292
$16.55
  • Head Protection Material: Polyethylene
  • Head Protection Venting: No
  • Hard Hat Suspension: 4 pt. Ratchet
See full product details
Orders over $75 ship free.

Msa #10021292 Specifications

  • Zoro #: G0009974
  • Mfr #: 10021292
Head Protection Material: Polyethylene Head Protection Venting: No
Hard Hat Suspension: 4 pt. Ratchet Suspension Adjustment Type: Ratchet
Hard Hat Sub-Category: Hard Hats Without Graphics Item: Hard Hat
Head Protection Suspension Type: Ratchet (4-Point) Standards: ANSI Z89.1-2014, CSA Z94.1-2015
Hard Hat ANSI Type: 1 ANSI Impact Type: 1
CSA Class: E ANSI Classification: Type 1, Class E
CSA Type: 1 Color: Orange
Shell Material: Polyethylene Includes: Hard Hat, Suspension, Instructions
Hard Hat ANSI Class: C, E ANSI Electrical Class: C, E
Head Protection Graphics: No Graphics Head Protection Style: Full Brim
Hard Hat Style: Full Brim Graphics: None
Shell Material - Head Protection: Polyethylene Fits Hat Size: 6-1/2 to 8
Series: V-Gard(R) Venting: No
Accessory Slots: Yes Number of Suspension Points: 4
High Visibility: Yes Application: General Purpose
Head Protection Brand: MSA Accessory Mounting Options: Side-Slots
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Hard Hat, ANSI Classification Type 1, Class E, Head Protection Style Full Brim, Head Protection Suspension Type Ratchet (4-Point), Head Protection Color Hi-Visibility Orange, Head Protection Graphics No Graphics, Fits Hat Size 6-1/2 to 8, Head Protection Material Polyethylene, Accessory Mounting Options Side-Slots, Head Protection Venting No, High Visibility Yes, Standards ANSI Z89.1-2014, CSA Z94.1-2015, Series V-Gard(R)

Reviews of Msa #10021292