Hard Hat, FullBrim, Red

MSA| Zoro #: G0009965| Mfr #: 475371

$14.51 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0009965 Mfr #: 475371
Color: redGraphics: None
Standards: ANSI/ISEA Z89.1-2014 Class E, CSA Z94.1-2005 Class EItem: Hard Hat
Hard Hat ANSI Type: 1Series: V-Gard
Hard Hat Suspension: 4 pt. RatchetHard Hat Style: Full Brim
CSA Class: ECSA Type: 1
Hard Hat Sub-Category: Hard Hats Without GraphicsAccessory Slots: Yes
Shell Material: PolyethyleneHard Hat ANSI Class: C, E
Venting: NoCountry of Origin (subject to change): United States

Product Description

Hard Hat, Non Slotted, Full Brim, Color Red, Ratchet Suspension, Polyethylene Shell/Suspension, Size 6 1/2 to 8 Inch, Replacement Suspension G0439826, Standards ANSI Z89.1-2003 Class E and G

Product Reviews