20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Hard Hat, FullBrim, White

MSA| Zoro #: G0009931| Mfr #: 475369

$14.70 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0009931 Mfr #: 475369
Graphics: NoneStandards: ANSI/ISEA Z89.1-2014 Class E, CSA Z94.1-2005 Class E
Item: Hard HatColor: white
Shell Material: PolyethyleneHard Hat ANSI Class: C, E
Venting: NoHard Hat ANSI Type: 1
Series: V-GardHard Hat Suspension: 4 pt. Ratchet
Hard Hat Style: Full BrimCSA Class: E
CSA Type: 1Hard Hat Sub-Category: Hard Hats Without Graphics
Accessory Slots: YesCountry of Origin (subject to change): United States

Product Description

Hard Hat, Non Slotted, Full Brim, Color White, Ratchet Suspension, Polyethylene Shell/Suspension, Size 6 1/2 to 8 Inch, Replacement Suspension G0439826, Standards ANSI Z89.1-2009 Class E and G