Hard Hat Suspension, V-Gard, 4pt. 1-Touch

MSA| Zoro #: G1305105| Mfr #: 10061123

$7.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Hard Hat Suspension
Suspension Adjustment: 1-Touch
Fits Hat Size: 6-1/2 to 8
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1305105 Mfr #: 10061123
Item: Hard Hat SuspensionSuspension Adjustment: 1-Touch
Fits Hat Size: 6-1/2 to 8Material: Plastic/Nylon
Number of Suspension Points: 4For Use With: V-Gard(R) Hard Hats
Country of Origin (subject to change): Mexico

Description

Hard Hat Suspension, Number of Suspension Points 4, 1-Touch Pinlock Suspension Adjustment, Fits Hat Size 6-1/2 to 8, Plastic/Nylon, For Use With V-Gard(r) Hard Hats

Reviews