Hard Hat Suspension, V-Gard, 4pt. Pinlock

MSA| Zoro #: G1493852| Mfr #: 10087218

$5.34 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Plastic/Nylon
Suspension Adjustment: Pinlock
Number of Suspension Points: 4
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1493852 Mfr #: 10087218
Material: Plastic/NylonSuspension Adjustment: Pinlock
Number of Suspension Points: 4For Use With: V-Gard(R) Hard Hats
Fits Hat Size: 6-1/2 to 8Country of Origin (subject to change): Mexico

Description

Hard Hat Suspension, Number of Suspension Points 4, Pinlock Suspension Adjustment, Fits Hat Size 6 1/2 to 8, Plastic/Nylon, For Use With V-Gard(R) Hard Hats

Reviews