Msa

Hard Hat Suspension, V-Gard, 4pt.Pinlock

Msa Hard Hat Suspension, V-Gard, 4pt.Pinlock 467386
Hover or click to zoom Tap to zoom
$12.61
  • For Use With: V-Gard(R) Hard Hats
  • Item: Hard Hat Suspension
  • Head Protection Suspension Type: Pinlock (4-Point)
See full product details
Orders over $75 ship free.

Total: $12.61

Msa #467386 Specifications

  • For Use With: V-Gard(R) Hard Hats
  • Item: Hard Hat Suspension
  • Head Protection Suspension Type: Pinlock (4-Point)
  • Material: Plastic/Nylon
  • Compatible Hard Hat/Helmet Grainger Part Number: 10E656, 22EY79, 22EY80, 22EY81, 22EY82, 22EY83, 22EY85, 22EY86, 22EY87, 22EY88, 22EY89, 38ZL94, 3PUP8, 3PUP9, 4LN68, 4LN76, 4LN83, 4LN85, 4LN94, 4LP02, 4MD02, 5KAX4, 8UWM3, 9D111, 9FLG7
  • Compatible Hard Hat/Helmet Manufacturer Part Number: 10155231, 458029, 460018, 461180, 463111, 463942, 463943, 463944, 463945, 463946, 463947, 463948, 464658, 464852, 466354, 466355, 466356, 473284, 473285, 474302, 475235, 476928, 478237, 484340, 488148, 488398, 489364, 815558
  • Fits Hat Size: 6" to 7-1/8"
  • Suspension Adjustment: Pinlock
  • Suspension Adjustment Type: Pinlock
  • Number of Suspension Points: 4
  • Compatible Hard Hat/Helmet Brand Name: MSA SAFETY
  • Country of Origin (subject to change): Mexico

Description

Hard Hat Suspension, Head Protection Suspension Type Pinlock (4-Point), Fits Hat Size 6 to 7-1/8, For Use With V-Gard(R) Hard Hats, Compatible Hard Hat/Helmet Brand Name MSA SAFETY, Compatible Hard Hat/Helmet Grainger Part Number 10E656, 22EY79, 22EY80, 22EY81, 22EY82, 22EY83, 22EY85, 22EY86, 22EY87, 22EY88, 22EY89, 38ZL94, 3PUP8, 3PUP9, 4LN68, 4LN76, 4LN83, 4LN85, 4LN94, 4LP02, 4MD02, 5KAX4, 8UWM3, 9D111, 9FLG7

Reviews of Msa #467386