Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
V-Gard Hard Hat, Front Brim, Fastrac, Green
  • Zoro #: G0004453
  • Mfr #: 475362
$11.75
  • Includes: Hard Hat, Suspension, Instructions
  • Series: V-Gard
  • Fits Hat Size: 6-1/2" to 8"
See full product details
Orders over $50 ship free.

Msa #475362 Specifications

  • Zoro #: G0004453
  • Mfr #: 475362
Includes: Hard Hat, Suspension, Instructions Series: V-Gard
Fits Hat Size: 6-1/2" to 8" ANSI Impact Type: 1
Graphics: None Item: Hard Hat
Suspension Adjustment Type: Ratchet Head Protection Style: Front Brim
Hard Hat ANSI Type: 1 Number of Suspension Points: 4
Color: Green Head Protection Suspension Type: Ratchet (4-Point)
Shell Material - Head Protection: Polyethylene Hard Hat Suspension: 4 pt. Ratchet
ANSI Electrical Class: E Head Protection Material: Polyethylene
Head Protection Venting: No Hard Hat Style: Cap
Standards: ANSI/ISEA Z89.1-2014, CSA Z94.1-2015 Shell Material: Polyethylene
ANSI Classification: Type 1, Class E Accessory Slots: Yes
CSA Class: E Head Protection Graphics: No Graphics
Venting: No Hard Hat Sub-Category: Hard Hats Without Graphics
Hard Hat ANSI Class: E CSA Type: 1
Head Protection Brand: MSA Application: General Purpose
High Visibility: No Accessory Mounting Options: Side-Slots
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Under the hard hat, the suspension system inside the hat is designed to help absorb and dissipate impact should anything fall on it. Here are some important details for Msa Hard Hat. Color: Green, Hard Hat Style: Front Brim.

Reviews of Msa #475362