Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

V-Gard Hard Hat, Frnt Brm, Fastrac, Hi-Vis Ylw/Grn

  • Zoro #: G0004392
  • Mfr #: 10061512

$12.97

  • Item: Hard Hat
  • Head Protection Venting: No
  • Hard Hat ANSI Class: E
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Msa #10061512 Specifications

  • Zoro #: G0004392
  • Mfr #: 10061512
Item: Hard Hat Head Protection Venting: No
Hard Hat ANSI Class: E Shell Material - Head Protection: Polyethylene
ANSI Electrical Class: E Hard Hat Suspension: 4 pt. Ratchet
Series: V-Gard Head Protection Graphics: No Graphics
Hard Hat ANSI Type: 1 Color: High Viz Yellow/Green
Hard Hat Sub-Category: Hard Hats Without Graphics Fits Hat Size: 6-1/2" to 8"
ANSI Classification: Type 1, Class E Graphics: None
Head Protection Suspension Type: Ratchet (4-Point) CSA Type: 1
CSA Class: E Shell Material: Polyethylene
ANSI Impact Type: 1 Includes: Hard Hat, Suspension, Instructions
Head Protection Material: Polyethylene Venting: No
Hard Hat Style: Cap Number of Suspension Points: 4
Accessory Slots: Yes Suspension Adjustment Type: Pinlock
Head Protection Style: Front Brim Standards: ANSI/ISEA Z89.1-2014, CSA Z94.1-2015
Accessory Mounting Options: Side-Slots Application: General Purpose
Head Protection Brand: MSA Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

When being used, the hard hat headbands and chin and neck straps should be adjusted for a comfortable fit. Liners or sweatbands can be added for warmth or cooling. Here are some important details for Msa Hard Hat. Color: High Viz Green, Hard Hat Style: Front Brim.

Reviews of Msa #10061512