Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Skullgard Front Brim Hard Hat, 4 pt. Ratchet

  • Zoro #: G0157263
  • Mfr #: 475395

$90.62

Details
  • Series: Skullgard
  • Hard Hat ANSI Type: 1
  • Includes: Hard Hat, Suspension, Instructions
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Msa #475395 Specifications

  • Zoro #: G0157263
  • Mfr #: 475395
Series: Skullgard Hard Hat ANSI Type: 1
Includes: Hard Hat, Suspension, Instructions Hard Hat ANSI Class: G
Accessory Slots: No Number of Suspension Points: 4
Fits Hat Size: 6-1/2" to 8" Head Protection Venting: No
Standards: ANSI/ISEA Z89.1-2014 Shell Material - Head Protection: Phenolic
Item: Hard Hat Color: Brown
Hard Hat Sub-Category: Hard Hats Without Graphics Graphics: None
Shell Material: Phenolic Venting: No
Hard Hat Style: Cap Country of Origin (subject to change): United States

Description

It is mandatory that all hard hats comply with ANSI Z89.1, American National Standard for Personal Protection - Protective Headwear for Industrial Workers - Requirements. Take a look at the features for Msa Hard Hat. Color: Brown, Hard Hat Style: Front Brim.

Reviews of Msa #475395