Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Skullgard Hard Hat, FullBrim, NonSlotted, Natural Tan

  • Zoro #: G0160325
  • Mfr #: 475407

$99.47

Details
  • Series: Skullgard
  • Head Protection Style: Full Brim
  • Head Protection Venting: No
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Msa #475407 Specifications

  • Zoro #: G0160325
  • Mfr #: 475407
Series: Skullgard Head Protection Style: Full Brim
Head Protection Venting: No Shell Material: Phenolic
Includes: Hard Hat, Suspension, Instructions Hard Hat ANSI Type: 1
ANSI Impact Type: 1 Suspension Adjustment Type: Ratchet
Head Protection Material: Phenolic Number of Suspension Points: 4
Hard Hat ANSI Class: C, G Hard Hat Sub-Category: Hard Hats Without Graphics
ANSI Classification: Type 1, Class G Venting: No
Hard Hat Style: Full Brim Head Protection Suspension Type: Ratchet (4-Point)
ANSI Electrical Class: C, G Shell Material - Head Protection: Phenolic
Color: Brown Graphics: None
Accessory Slots: No Head Protection Graphics: No Graphics
Item: Hard Hat Standards: ANSI/ISEA Z89.1-2014
Hard Hat Suspension: 4 pt. Ratchet Fits Hat Size: 6-1/2" to 8"
Country of Origin (subject to change): United States

Description

Hard hats are required when working in areas where there is a potential for injury to the head from falling objects. Here are some important details for Msa Hard Hat. Color: Brown, Hard Hat Style: Full Brim.

Reviews of Msa #475407