Msa Safety
Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Dark Blue
Mfr # 802975
Zoro # G4073216
Sold in multiples of 20 for $503.80
$503.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Protection Style Full Brim
- Head Protection Material Polyethylene
- Fits Hat Size 6-1/2" to 8"
- Series V-Gard
- Suspension Adjustment Type 4 pt. Ratchet
Explore More Products
- MSA SAFETY Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), White 815009
- MSA SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Dark Blue 802972
- MSA SAFETY Front Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Pink 485364
- MSA SAFETY Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Hi-Vis Yellow/Green 10061515
- MSA SAFETY Front Brim Hard Hat, Type 1, Class G, Ratchet (4-Point), Blue 486963
- MSA SAFETY Front Brim Hard Hat, Type 2, Class E, Ratchet (4-Point), Green C217096
- MSA SAFETY Cap Hard Hat, I, Ratchet 475358 BL80467 F
- MSA SAFETY Hard Hat Rally Cap SWX00194
- MSA SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Green 10084083
- MSA SAFETY Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Black C217374
- JACKSON SAFETY Hard Hat, 12 PK 14836
- Msa Safety Head Protection