JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Lanyard, 1 Leg, Nylon , Red

MSA| Zoro #: G1197725| Mfr #: 10023932

$52.01 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1197725 Mfr #: 10023932
Locking Harness Connection Hook Type: SnapWeight Capacity: 310 lb.
Working Length: 6 ft.Visual Load Indicator: Yes
Item: Shock-Absorbing LanyardExtended Fall Length: 9-1/2 ft.
Standards: OSHA Requirements, ANSI A10.14-1991 and ANSI Z359.1-1992, CSA CertifiedHardware Material: Steel
Tensile Strength: 5000 lb.Number of Legs: 1
Locking Anchorage Connection Hook Type: SnapColor: Red
Anchorage Hook Gate Opening: 3/4"Harness Hook Gate Opening: 3/4"
Cable Dia.: 2"Line Material: Nylon
Country of Origin (subject to change): Mexico

Product Description

Shock-Absorbing Lanyard, Working Length 6 ft., Extended Fall Length 9-1/2 ft., Weight Capacity 310 lb., Number of Legs 1, Line Material Nylon, Hardware Material Steel, Color Red, Cable Dia. 2 In., Visual Load Indicator Yes, Locking Anchorage Connection Hook Type Snap, Anchorage Hook Gate Opening 3/4 In., Locking Harness Connection Hook Type Snap, Harness Hook Gate Opening 3/4 In., Tensile Strength 5000 lb., Standards OSHA Requirements, ANSI A10.14-1991 and ANSI Z359.1-1992, CSA Certified

Product Reviews

Save 15%. Sign up for Z-mail.