15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

Lanyard, 1 Leg, Polyester, Yellow

MSA| Zoro #: G2356277| Mfr #: 10072472

$51.52 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2356277 Mfr #: 10072472
Item: Shock-Absorbing LanyardWeight Capacity: 310 lb.
Locking Harness Connection Hook Type: SnapWorking Length: 6 ft.
Extended Fall Length: 9-1/2 ft.Visual Load Indicator: Yes
Standards: OSHA Requirements, ANSI A10.32 and CSA CertifiedTensile Strength: 6000 lb.
Number of Legs: 1Locking Anchorage Connection Hook Type: Snap
Includes: -Strap Width: 1"
Color: YellowAnchorage Hook Gate Opening: 3/4"
Harness Hook Gate Opening: 3/4"Line Material: Polyester
Hardware Material: SteelCountry of Origin (subject to change): Mexico

Product Description

Shock-Absorbing Lanyard, Working Length 6 ft., Extended Fall Length 9-1/2 ft., Weight Capacity 310 lb., Number of Legs 1, Line Material Polyester, Hardware Material Steel, Color Yellow, Strap Width 1 In., Visual Load Indicator Yes, Locking Anchorage Connection Hook Type Snap, Anchorage Hook Gate Opening 3/4 In., Locking Harness Connection Hook Type Snap, Harness Hook Gate Opening 3/4 In., Tensile Strength 6000 lb., Standards OSHA Requirements, ANSI A10.32 and CSA Certified

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.