customer-service Help
Msa

MSA Advantage™ 200 Half Mask, M

Msa MSA Advantage™ 200 Half Mask,  M 815444
Tap to zoom
Hover or click to zoom
$16.79
  • Includes: None
  • Configured For: Cartridges, Filters
  • Connection: Bayonet
See full product details
Orders over $75 ship free.

Total: $16.79

Msa #815444 Specifications

  • Mask Size: M
  • Includes: None
  • Configured For: Cartridges, Filters
  • Connection: Bayonet
  • Facepiece Material: Thermoplastic Rubber
  • Half Mask Suspension Type: Standard
  • Head Harness Material: Thermoplastic Elastomer
  • Cartridges Included: No
  • Respirator Cartridge Included: No
  • Series: Advantage 200 LS
  • Application: Welding, Utilities, Oil and Gas, Construction, General Industry
  • Respirator Connection Type: Bayonet
  • Standards: AS/NZS 1716:2003, NIOSH 42 CFR 84
  • Item: Half Mask Respirator
  • Suspension: Single Neck Strap
  • Color: Blue
  • Typical Application: Asbestos Abatement, Grinding, Painting, Sanding, Welding
  • Disposable/ Reusable: Reusable
  • NIOSH Rating: Not Rated
  • Number of Cartridges Included: 0
  • Mask Headstrap Type: Standard
  • Country of Origin (subject to change): United States

Description

Half Mask Respirator, Advantage 200 LS Series, M, Cartridges Included No, Facepiece Material Thermoplastic Rubber, Respirator Connection Type Bayonet, Configured For Cartridges, Filters

Restrictions and Compliance

  • ***

Reviews of Msa #815444