KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

MSA Advantage(TM) Gas Mask, L

MSA| Zoro #: G0145214| Mfr #: 10031344

$151.06 /ea

This item ships free. Details.Standard ground shipping.
Details:
Canister Included: No
Suspension: 4 pt. Strap
Connection: 40mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0145214 Mfr #: 10031344
Canister Included: NoSuspension: 4 pt. Strap
Connection: 40mmHead Harness Material: Rubber
Item: Gas MaskStandards: NIOSH
Facepiece Material: SiliconeMask Size: L
Country of Origin (subject to change): United States

Description

Gas Mask, L, Facepiece Material Silicone, Canister Included No, Connection 40mm, Head Harness Material Rubber, Suspension 4 pt. Strap, Includes -, Standards NIOSH

Reviews