Msa

MSA Comfo™ Classic Half Mask, M

Msa MSA Comfo™ Classic Half Mask,  M 808071
Hover or click to zoom Tap to zoom
  • Includes: None
  • Configured For: Cartridges, Filters
  • Connection: threaded
  • Facepiece Material: Silicone
  • Half Mask Suspension Type: Standard
  • Head Harness Material: Thermoplastic Elastomer
  • Cartridges Included: No
  • Respirator Cartridge Included: No
See full product details
$58.06

Subtotal: $58.06

Msa #808071 Specifications

  • Mask Size: M
  • Includes: None
  • Configured For: Cartridges, Filters
  • Connection: threaded
  • Facepiece Material: Silicone
  • Half Mask Suspension Type: Standard
  • Head Harness Material: Thermoplastic Elastomer
  • Cartridges Included: No
  • Respirator Cartridge Included: No
  • Series: Comfo Classic
  • Application: Welding, Utilities, Oil and Gas, Construction, General Industry
  • Respirator Connection Type: Threaded
  • Standards: NIOSH 42 CFR 84
  • Disposable/ Reusable: Reusable
  • Color: Black
  • Suspension: Single Strap with Cradle
  • Item: Half Mask Respirator
  • Typical Application: Asbestos Abatement, Grinding, Painting, Sanding, Welding
  • NIOSH Rating: Not Rated
  • Mask Headstrap Type: Standard
  • Face Seal Material: Silicone
  • Number of Cartridges Included: 0
  • Country of Origin (subject to change): United States

Description

Half Mask Respirator, Comfo Classic Series, M, Cartridges Included No, Facepiece Material Silicone, Respirator Connection Type Threaded, Configured For Cartridges, Filters

Restrictions and Compliance

  • ***

Reviews of Msa #808071

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.