JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

MSA Ultra-Twin(TM) Respirator, M

MSA| Zoro #: G1473324| Mfr #: 471286

$356.40 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1473324 Mfr #: 471286
Mask Size: MCountry of Origin (subject to change): United States

Product Description

Full Face Respirator, Configured For Twin Cartridges, Mask Size M, Facepiece Material Hycar(R) Rubber, No Cartridges Included, Connection Threaded, Head Harness Material Hycar(R) Rubber, Suspension 5 Point, Includes Speaking Diaphragm, Standards NIOSH

Product Reviews