Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

MSA Ultraview(TM) Gas Mask, M

  • Zoro #: G7454203
  • Mfr #: 457126
$478.95
  • Item: Gas Mask
  • Facepiece Material: Hycar Rubber
  • Head Harness Material: Hycar Rubber
See full product details
This item ships free.

Msa #457126 Specifications

  • Zoro #: G7454203
  • Mfr #: 457126
  • Item: Gas Mask
  • Facepiece Material: Hycar Rubber
  • Head Harness Material: Hycar Rubber
  • Suspension: 5 pt Strap
  • Respirator Connection Type: Threaded
  • Mask Size: M
  • Series: Ultravue
  • Canister Included: No
  • Connection: 40 mm
  • Standards: NIOSH
  • Configured For: Canisters
  • Suspension Adjustment Type: Hook-and-Loop
  • Number of Suspension Points: 5
  • Number of Canisters Included: 0
  • Color: Black
  • NIOSH Rating: Not Rated
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Gas Mask, Ultravue Series, M, Facepiece Material Hycar Rubber, Head Harness Material Hycar Rubber, Respirator Connection Type Threaded, Configured For Canisters

Reviews of Msa #457126