Hard Hat Sub-Category: Hard Hats With NFL Team Graphics
Graphics: Jacksonville Jaguars
Hard Hat ANSI Type: 1
Item: NFL Hard Hat
Fits Hat Size: 6-1/2" to 8"
Shell Material: Polyethylene
Color: Black
Series: V-Gard NFL
Accessory Slots: Yes
Hard Hat Style: Cap
CSA Class: E
Venting: No
Head Protection Venting: No
CSA Type: 1
Hard Hat Suspension: Fas-Trac(R) III
Standards: ANSI/ISEA Z89.1-2014, CSA Z94.1-2015
Hard Hat ANSI Class: C, E
Shell Material - Head Protection: Polyethylene
Country of Origin (subject to change): United States
Description
Hard hats are required when working in areas where there is a potential for injury to the head from falling objects. Take a look at the features for Msa NFL Hard Hat. Color: Black, Hard Hat Style: Front Brim.
Reviews
In Stock
Item ships from Zoro warehouses and will ship within 1 business day. Standard delivery time is 3-5 business days.
You will be provided tracking via email as soon as your order ships.
Orders that qualify for expedited shipping must be placed by 3pm CST to ship same day.
Limited Stock
This item has low stock in our warehouses and your order will ship based on availability. If an item cannot be fulfilled immediately it will be ordered from our manufacturer.
Orders that qualify for expedited shipping must be placed by 3pm CST to ship same day.
Backordered
Item is not currently in stock and will be ordered from manufacturer to fulfill your order.
As soon as your order ships you will receive tracking information via email.
Drop ship
Item will ship from manufacturer within the lead time specified on this page.
Shipping Information
A $5.00 shipping and handling fee is charged on orders totaling less than
$50.00
before tax and shipped to one address within the continental United States.
No shipping and handling is charged to customers for standard ground delivery on orders of
$50.00
or more before tax.
Shipping Policy Exceptions:
Not all products qualify for the above Shipping Policy. Additionally, standard shipping rates will apply for all orders to Alaska and Hawaii.
Any charges incurred for hazardous materials or other special handling by the carrier must be paid by the customer.
Fuel surcharges may be applied.
Zoro only accepts orders for shipments within the continental US, Alaska and Hawaii.
Orders to international destinations will not be processed.
Zoro does not ship to PO Box addresses.
UPS is our primary parcel carrier and we use a variety of carriers for LTL shipments.
Expedited Shipping Rules:
To qualify for expedited shipping Zoro must receive your order before 3:00PM CST Monday–Friday; all orders must weigh less than 150 lbs, and not contain any hazardous materials.
Expedited orders only ship on business days; any orders placed on Satudays/Sundays/Holidays will be processed on the next business day.
If you have any questions please call our customer service department at 855‑BUY-ZORO (855-289-9676).
In Stock
Item ships from Zoro warehouses and will ship within 1 business day. Standard delivery time is 3-5 business days.
You will be provided tracking via email as soon as your order ships.
Orders that qualify for expedited shipping must be placed by 3pm CST to ship same day.
Limited Stock
This item has low stock in our warehouses and your order will ship based on availability. If an item cannot be fulfilled immediately it will be ordered from our manufacturer.
Orders that qualify for expedited shipping must be placed by 3pm CST to ship same day.
Backordered
Item is not currently in stock and will be ordered from manufacturer to fulfill your order.
As soon as your order ships you will receive tracking information via email.
Drop ship
Item will ship from manufacturer within the lead time specified on this page.