Save 20% on Multiple Categories We’re here to help! Call (855) 289-9676

NFL V-Gard Hard Hat, Cincinnati Bengals, Black/Orange

MSA | Zoro #: G0010376 | Mfr #: 818390

$ 27.29 /ea

qty
Orders over $50.00 ship free. Details. Standard ground shipping.
  • Details:
  • Includes: Hard Hat, Suspension, Instructions
  • Hard Hat Sub-Category: Hard Hats With NFL Team Graphics
  • Graphics: Cincinnati Bengals
  • View Full Product Details
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Specifications

Zoro #: G0010376 Mfr #: 818390
Includes: Hard Hat, Suspension, Instructions Hard Hat Sub-Category: Hard Hats With NFL Team Graphics
Graphics: Cincinnati Bengals Hard Hat ANSI Type: 1
Item: NFL Hard Hat Fits Hat Size: 6-1/2" to 8"
Shell Material: Polyethylene Color: Black
Series: V-Gard NFL Accessory Slots: Yes
Hard Hat Style: Cap CSA Class: E
Venting: No Head Protection Venting: No
CSA Type: 1 Hard Hat Suspension: Fas-Trac(R) III
Standards: ANSI/ISEA Z89.1-2014, CSA Z94.1-2015 Hard Hat ANSI Class: C, E
Shell Material - Head Protection: Polyethylene Country of Origin (subject to change): United States

Description

From MSA, this nfl hard hat is essential for users working in areas where there is potential for injury to the head from falling objects.This black/orange v-gard front brim nfl hard hat comes with 4 pt. ratchet suspension.The shell is made of polyethylene. Standards include: ANSI Z89.1-2009. Support your favorite NFL team and protect yourself, too. The stylish Specialty V-Gard Caps feature MSA's 1-Touch Suspension and slots to accept MSA V-Gard Cap Accessories. These caps are available in eye-catching logos of every NFL team.

Reviews