Save 20% on Select Brands We’re here to help! Call (855) 289-9676
Cart

NFL V-Gard Hard Hat, Denver Broncos, Blue/Orange

MSA | Zoro #: G0010403 | Mfr #: 818393

$27.99 /ea

Sign up for Zmail and get 15% off your first order
qty Quantity
Orders over $50.00 ship free. Details. Standard ground shipping.
Orders over $50.00 ship free. Details.
Details:Key Features
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Msa #818393 Specifications

Zoro #: G0010403 Manufacturer #: 818393
Series: V-Gard NFL Includes: Hard Hat, Suspension, Instructions
Hard Hat Style: Cap Hard Hat Suspension: Fas-Trac(R) III
Fits Hat Size: 6-1/2" to 8" Shell Material: Polyethylene
CSA Type: 1 Accessory Slots: Yes
Venting: No Shell Material - Head Protection: Polyethylene
Graphics: Denver Broncos Hard Hat ANSI Class: C, E
CSA Class: E Hard Hat ANSI Type: 1
Hard Hat Sub-Category: Hard Hats With NFL Team Graphics Head Protection Venting: No
Color: Blue Number of Suspension Points: 4
Item: NFL Hard Hat Standards: ANSI/ISEA Z89.1-2014, CSA Z94.1-2015
Country of Origin (subject to change): United States

Description

When being used, the hard hat headbands and chin and neck straps should be adjusted for a comfortable fit. Liners or sweatbands can be added for warmth or cooling. Take a look at the features for Msa NFL Hard Hat. Color: Blue, Hard Hat Style: Front Brim.

Reviews of Msa #818393