Save 20% on Multiple Categories We’re here to help! Call (855) 289-9676

NFL V-Gard Hard Hat, Dallas Cowboys, Gray/Blue

MSA | Zoro #: G0010394 | Mfr #: 818392

$ 27.06 /ea

qty
Orders over $50.00 ship free. Details. Standard ground shipping.
  • Details:
  • Includes: Hard Hat, Suspension, Instructions
  • Hard Hat Sub-Category: Hard Hats With NFL Team Graphics
  • Graphics: Dallas Cowboys
  • View Full Product Details
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Specifications

Zoro #: G0010394 Mfr #: 818392
Includes: Hard Hat, Suspension, Instructions Hard Hat Sub-Category: Hard Hats With NFL Team Graphics
Graphics: Dallas Cowboys Hard Hat ANSI Class: C, E
Item: NFL Hard Hat Fits Hat Size: 6-1/2" to 8"
Shell Material: Polyethylene Color: Gray
Series: V-Gard NFL Accessory Slots: Yes
Hard Hat Style: Cap CSA Class: E
Venting: No Head Protection Venting: No
CSA Type: 1 Hard Hat Suspension: Fas-Trac(R) III
Hard Hat ANSI Type: 1 Standards: ANSI/ISEA Z89.1-2014, CSA Z94.1-2015
Shell Material - Head Protection: Polyethylene Country of Origin (subject to change): United States

Description

Under the hard hat, the suspension system inside the hat is designed to help absorb and dissipate impact should anything fall on it. Here are some important details for Msa NFL Hard Hat. Color: Gray, Hard Hat Style: Front Brim.

Reviews