Save 20% on Multiple Categories We’re here to help! Call (855) 289-9676

NFL V-Gard Hard Hat, Philadelphia Eagles, Green/White

MSA | Zoro #: G0010534 | Mfr #: 818406

$ 27.29 /ea

qty
Orders over $50.00 ship free. Details. Standard ground shipping.
  • Details:
  • Includes: Hard Hat, Suspension, Instructions
  • Hard Hat Sub-Category: Hard Hats With NFL Team Graphics
  • Graphics: Philadelphia Eagles
  • View Full Product Details
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Msa #818406 Specifications

Zoro #: G0010534 Mfr #: 818406
Includes: Hard Hat, Suspension, Instructions Hard Hat Sub-Category: Hard Hats With NFL Team Graphics
Graphics: Philadelphia Eagles Hard Hat ANSI Type: 1
Item: NFL Hard Hat Fits Hat Size: 6-1/2" to 8"
Shell Material: Polyethylene Color: White
Series: V-Gard NFL Accessory Slots: Yes
Hard Hat Style: Cap CSA Class: E
Venting: No Head Protection Venting: No
CSA Type: 1 Hard Hat Suspension: Fas-Trac(R) III
Standards: ANSI/ISEA Z89.1-2014, CSA Z94.1-2015 Hard Hat ANSI Class: C, E
Shell Material - Head Protection: Polyethylene Country of Origin (subject to change): United States

Description

Optional, specialty hard hats include those with miner's light attachments, reflective stripe for night work, face shields for welders, and attachments for visors or earmuffs. Here are some important details for Msa NFL Hard Hat. Color: White, Hard Hat Style: Front Brim.

Reviews