Save 20% on Multiple Categories We’re here to help! Call (855) 289-9676

NFL V-Gard Hard Hat, Green Bay Packers, Green/Yellow

MSA | Zoro #: G0010421 | Mfr #: 818395

$ 31.37 /ea

qty
Orders over $50.00 ship free. Details. Standard ground shipping.
  • Details:
  • Includes: Hard Hat, Suspension, Instructions
  • Hard Hat Sub-Category: Hard Hats With NFL Team Graphics
  • Graphics: Green Bay Packers
  • View Full Product Details
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Specifications

Zoro #: G0010421 Mfr #: 818395
Includes: Hard Hat, Suspension, Instructions Hard Hat Sub-Category: Hard Hats With NFL Team Graphics
Graphics: Green Bay Packers Hard Hat ANSI Class: C, E
Item: NFL Hard Hat Fits Hat Size: 6-1/2" to 8"
Shell Material: Polyethylene Color: Green
Series: V-Gard NFL Accessory Slots: Yes
Hard Hat Style: Cap CSA Class: E
Venting: No Head Protection Venting: No
CSA Type: 1 Hard Hat Suspension: Fas-Trac(R) III
Hard Hat ANSI Type: 1 Standards: ANSI/ISEA Z89.1-2014, CSA Z94.1-2015
Shell Material - Head Protection: Polyethylene Country of Origin (subject to change): United States

Description

Choose from Zoro Select, MSA, Proto, ERB Safety, Bullard and others for all your hard hat needs. Msa NFL Hard Hat include characteristics like: Color: Green, Hard Hat Style: Front Brim.

Reviews